Zoro Homepage

Paint Edger, 3-1/2 in. x 5 in., Red/Black

  • Mfr # 2008145

  • Zoro # G3624704


product price: $6.15
/ea
Sold in multiples of 10 for $61.50

Key Features

Length
4 3/4 in
Width
3 3/4 in
For Use With
All Paints And Stains
Color
Black/Red
Construction
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2008145
Zoro #
G3624704
UPC #
022384010000
Country of Origin
China

Dimensions

Length
4 3/4 in
Width
3 3/4 in
Overall Length
4 3/4 in
Overall Width
5 3/4 in

Details

Item
Paint Edger
For Use With
All Paints And Stains
Color
Black/Red
Construction
Plastic
Includes
1-Touch Pad Eject
Application
Paints, Stains
Material
Plastic
Lighted
No
Product Type
Paint Edger
Number Included
1

Description

Paint Edger, Product Type Paint Edger, Lighted No, 4 3/4 in Overall Length, 5 3/4 in Overall Width, Material Plastic, Application Paints, Stains, Color Black/Red, Number Included 1, For Use With All Paints And Stains, Includes 1-Touch Pad Eject

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.