Shop All Painting Pads and Applicators
Shur-Line
Paint Edger, Plastic
Mfr # 2006720
Zoro # G504392936
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Red
- Overall Width 5 1/4 in
- Overall Length 12 5/8 in
- Product Type Paint Edger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shur-Line
- MFR # 2006720
- Zoro # G504392936
- UPC # 022384969070
- Country of Origin China
- Category Painting Pads and Applicators
Dimensions
Overall Width | 5 1/4 in |
Overall Length | 12 5/8 in |
Details
Item | Paint Edger |
Material | Plastic |
Color | Red |
Product Type | Paint Edger |
Compatible with Manufacturer Part Number | MFR. No. 2001044, MFR. No. 2001047 |
Number Included | 1 |
Includes | Handle, Paint Pad |
Lighted | No |
Application | Paints |
Description
Paint Edger, Product Type Paint Edger, Lighted No, 12 5/8 in Overall Length, 5 1/4 in Overall Width, Material Plastic, Application Paints, Compatible with Manufacturer Part Number MFR. No. 2001044, MFR. No. 2001047, Color Red, Number Included 1, Includes Handle, Paint Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Flat Sash Paint Brush, Polyester Bristle, Sealed Wood Handle (1XRL6)
- MINIWAX Minwax Fast-Drying Polyurethane Aerosol Semi-Gloss Clear Oil-Based Fast-Drying Polyurethane 11.5 oz (33055000)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Dunes Tan, 1 gal (245382)
- WOOSTER 4" Paint Roller Cover, 3/8" Nap, Woven Fabric (R576)
- SHUR-LINE Staining Pad, 7-5/8 in.L, Green (2007091)
- SHUR-LINE Painting Mitt, Synthetic Lamb Wool, 12in.L (2007098)
- LINZER Refill 5 in. W Paint Pad For Flat Surfaces (PD 7013 0500)
- WOOSTER Shearling 10 Inch Floor Applicator (RR412-10)
- WOOSTER Shearling 12 Inch Floor Applicator (RR412-12)
- DYNABRADE 6 HookFace Short Nap 38 Thick Urethane Medium Density (DYB54327)
- BESTT LIEBCO Floor Applicator Pad, 12" (997114120)
- Shur-Line Painting Pads and Applicators