Zoro Homepage

Paint Pad Refill, 3-3/4 in. L x 7 in. W

  • Mfr # 2006128

  • Zoro # G3883391


product price: $6.49
/ea
Sold in multiples of 3 for $19.47

Key Features

Length
3 3/4 in
Width
7 in
Color
Yellow
Construction
Plastic
For Use With
Mfr Model No. 3955106N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2006128
Zoro #
G3883391
UPC #
022384006751
Country of Origin
China

Dimensions

Length
3 3/4 in
Width
7 in
Overall Length
3 3/4 in
Overall Width
7 in

Details

Item
Pad Refill
Color
Yellow
Construction
Plastic
For Use With
Mfr Model No. 3955106N
Application
Paints, Sealers, Stains, Waxes
Material
Plastic
Number Included
1
Compatible with Manufacturer Part Number
3955106N
Product Type
Refill Pad
Lighted
No

Description

Pad Refill, Product Type Refill Pad, Lighted No, 3 3/4 in Overall Length, 7 in Overall Width, Material Plastic, Application Paints, Sealers, Stains, Waxes, Compatible with Manufacturer Part Number 3955106N, Color Yellow, Number Included 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.