Zoro Homepage

Paint Pad Refill, 3-3/4 x 9, Plastic, Green

  • Mfr # 2006647

  • Zoro # G9991231


product price: $5.99
/ea

Key Features

Length
3 3/4 in
Width
9 in
Construction
Plastic
Color
Green
For Use With
Mfr Model No. 745C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2006647
Zoro #
G9991231
UPC #
022384006300
Country of Origin
China

Dimensions

Length
3 3/4 in
Width
9 in
Overall Length
3 3/4 in
Overall Width
9 in

Details

Item
Pad Refill
Construction
Plastic
Color
Green
For Use With
Mfr Model No. 745C
Application
Paints, Sealers, Stains, Waxes
Material
Plastic
Product Type
Refill Pad
Compatible with Manufacturer Part Number
745C
Lighted
No
Number Included
1

Description

Pad Refill, Product Type Refill Pad, Lighted No, 3 3/4 in Overall Length, 9 in Overall Width, Material Plastic, Application Paints, Sealers, Stains, Waxes, Compatible with Manufacturer Part Number 745C, Color Green, Number Included 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.