Paint Pole, 5 Ft
Mfr # 2007604
Zoro # G3699534
product price: $33.29
/eaSold in multiples of 4 for $133.16
Key Features
Diameter
2 in
Thread
Universal
Color
Black/Red
For Use With
All Industry Standard Frames With Threaded End
Material
Aluminum Pole, Foam Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2007604
Zoro #
G3699534
UPC #
022384065703
Country of Origin
China
Dimensions
Length
2-1/2 to 5 ft
Diameter
2 in
Overall Length
5 ft
Pole Length
2 1/2 to 5 ft
Minimum Length
2 1/2 ft
Maximum Length
5 ft
Details
Item
Adjustable Painting Extension Pole
Thread
Universal
Color
Black/Red
For Use With
All Industry Standard Frames With Threaded End
Material
Aluminum Pole, Foam Handle
Features
Extends Both Ways At Once, Reach High Walls and Ceilings with Ease At The Push of A Button
Includes
1 pole
Application
Painting
Paint Extension Pole Type
Adjustable Extension Pole
Lighted
No
Telescoping
Yes
Compatible with Product Type
Industry Standard Frames with Threaded End
Connection Type
Universal
Description
Adjustable Painting Extension Pole, Telescoping Yes, 5 ft Maximum Length, 2 1/2 ft Minimum Length, Lighted No, 2 1/2 to 5 ft Pole Length, Material Aluminum Pole, Foam Handle, Color Black/Red, 2 in Diameter, Connection Type Universal, Application Painting, Compatible with Product Type Industry Standard Frames with Threaded End, Features Extends Both Ways At Once, Reach High Walls and Ceilings with Ease At The Push of A Button, Includes 1 pole, 5 ft Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.