Zoro Homepage

Paint Roller Frame, 5 Wire Cage, Plastic Handle, 9" Rollers

  • Mfr # RP50272

  • Zoro # G3641854


product price: $4.75
/ea
Sold in multiples of 12 for $57.00

Key Features

Roller Length
9"
Handle
Threaded
Handle Material
Plastic
Style
5 Wire Cage
Shank Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP50272
Zoro #
G3641854
UPC #
070042502725
Country of Origin
China

Dimensions

Roller Length
9"
Overall Length
12 1/2"
Length
9"

Details

Item
Paint Roller Frame
Handle
Threaded
Handle Material
Plastic
Style
5 Wire Cage
Shank Material
Steel
Plating
Zinc Chromate
Features
Shank Diameter 15/64 in
Paint Type
Latex Paints
Includes
Durable Plastic Handle
For Use With
Latex Paints
Handle Type
Threaded
Paint Roller Type
Lightweight Frame
Roller Frame Style
5 Wire Cage
Handle Color
Black
Roller Frame Type
Standard

Description

Paint Roller Frame, Roller Length 9 in, Roller Frame Style 5 Wire Cage, 12 1/2 in Overall Length, Paint Roller Type Lightweight Frame, Handle Material Plastic, Handle Type Threaded, Paint Type All Paints, Stains, Handle Color Black, Includes Durable Plastic Handle, Plating Zinc Chromate, Roller Frame Type Standard, Shank Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.