Paint Roller Frame, Black/Red, Extension
Mfr # 6630C
Zoro # G604392935
product price: $18.25
/eaKey Features
For Use With
All Paints and Stains
Features
Twist the Handle to Extend and then Twist Again to Lock in Place
Includes
Cushioned Handle, Telescoping Pole that extends to 3 ft Length
Overall Length
19 in
Application
Interior and Exterior Project
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6630C
Zoro #
G604392935
UPC #
022384066304
Country of Origin
China
Dimensions
Overall Length
19 in
Roller Length
9 in
Details
Item
Paint Roller Frame
For Use With
All Paints and Stains
Features
Twist the Handle to Extend and then Twist Again to Lock in Place
Includes
Cushioned Handle, Telescoping Pole that extends to 3 ft Length
Application
Interior and Exterior Project
Handle Material
Plastic
Handle Color
Black/Red
Shank Material
Plastic
Paint Roller Type
Extension Frame
Roller Frame Style
Cage
Description
Paint Roller Frame, 9 in Roller Length, 19 in Overall Length, Roller Frame Style Cage, Handle Material Plastic, Handle Color Black/Red, Shank Material Plastic, Application Interior and Exterior Project, Features Twist the Handle to Extend and then Twist Again to Lock in Place, For Use With All Paints and Stains, Includes Cushioned Handle, Telescoping Pole that extends to 3 ft Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.