Zoro Homepage

Paint Roller Frame, Frame, Plastic Handle, 9" Rollers

  • Mfr # 6620

  • Zoro # G9991317


product price: $6.49
/ea
Sold in multiples of 10 for $64.90

Key Features

Roller Length
9"
Handle
Threaded
Handle Material
Plastic
Style
Frame
Shank Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6620
Zoro #
G9991317
UPC #
022384066205
Country of Origin
Taiwan, Province of China

Dimensions

Roller Length
9"
Shank Wire Size
1/4"
Overall Length
12 1/2"

Details

Item
Paint Roller Frame
Handle
Threaded
Handle Material
Plastic
Style
Frame
Shank Material
Steel
Paint Type
Water Based, Oil Based
Features
Comfort Grip
Surfaces
All
Plating
Chrome
Includes
Ergonomic Handle
Surface Type
All
Roller Frame Type
Standard
Roller Frame Style
Cage
Handle Type
Threaded
Handle Color
Black, Red
Paint Roller Type
Comfort Grip Roller Frame

Description

Paint Roller Frame, Roller Length 9 in, Roller Frame Style Cage, 12 1/2 in Overall Length, Paint Roller Type Comfort Grip Roller Frame, Handle Material Plastic, Handle Type Threaded, Paint Type All Paints, Stains, Handle Color Black, Red, Includes Ergonomic Handle, Plating Chrome, Roller Frame Type Standard, Shank Material Steel, Shank Wire Size 1/4 in, Surface Type All

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.