Zoro Homepage

Paint Roller Frame, Frame, Plastic Handle, 9" Rollers

  • Mfr # 8609L

  • Zoro # G3673345


product price: $8.89
/ea

Key Features

Roller Length
9"
Handle
Threaded
Handle Material
Plastic
Style
Frame
Shank Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8609L
Zoro #
G3673345
UPC #
022384086098
Country of Origin
China

Dimensions

Roller Length
9"
Overall Length
14 1/2"
Length
9"
Size
9"

Details

Item
Paint Roller Frame
Handle
Threaded
Handle Material
Plastic
Style
Frame
Shank Material
Steel
Paint Type
Latex Paints
Plating
Zinc Chromate
Features
Easy Release Frame, Shank Diameter 5/16 in
For Use With
Latex Paints
Material
Resin
Handle Color
Black, Red
Paint Roller Type
Easy Release Frame
Roller Frame Type
Standard
Roller Frame Style
Easy Release Cage
Handle Type
Comfortable Grip, Threaded

Description

Paint Roller Frame, Roller Length 9 in, Roller Frame Style Easy Release Cage, 14 1/2 in Overall Length, Paint Roller Type Easy Release Frame, Handle Material Plastic, Handle Type Comfortable Grip, Threaded, Paint Type All Paints, Stains, Handle Color Black, Red, Plating Zinc Chromate, Roller Frame Type Standard, Shank Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.