Paint Roller Kit, 3 Pieces, 3" L
Mfr # 2007127
Zoro # G6211810
product price: $3.19
/eaSold in multiples of 5 for $15.95
Key Features
Number of Pieces
3
Includes
3 in Trim-Touch Up Roller, Paint Tray
Roller Length
3 in
Nap
1/4 in
Cover Material
Woven Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2007127
Zoro #
G6211810
UPC #
022384030008
Country of Origin
China
Dimensions
Roller Length
3 in
Overall Length
3 in
Nap Size
1/4 in
Details
Item
Mini Paint Roller Kit
Number of Pieces
3
Includes
3 in Trim-Touch Up Roller, Paint Tray
Nap
1/4 in
Cover Material
Woven Fabric
Surfaces
Smooth
Paint Type
All Paints, Stains
Style
Roller
Handle Material
Plastic
Shank Material
Plastic
Material
Fabric
Surface Material
Drywall, Wood
Handle Color
Red
Surface Type
Smooth
Paint Roller Type
Mini Paint Roller Kit
Number of Pieces Included
3
Roller Frame Style
Plastic Frame
Description
Mini Paint Roller Kit, 3 in Roller Length, Nap Size 1/4 in, Cover Material Woven Fabric, Surface Material Drywall, Wood, Surface Type Smooth, 3 in Overall Length, Paint Roller Type Mini Paint Roller Kit, Roller Frame Style Plastic Frame, Handle Material Plastic, Paint Type All Paints, Stains, Handle Color Red, Shank Material Plastic, Includes 3 in Trim-Touch Up Roller, Paint Tray, Material Fabric, Number of Pieces Included 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.