Zoro Homepage

Paint Roller Kit, 4 Pieces, Polypropylene

  • Mfr # 2007031

  • Zoro # G3883586


product price: $11.99
/ea
Sold in multiples of 5 for $59.95

Key Features

Number of Pieces
7
Includes
1 1/2 in Angle Brush, Paint Tray, Roller Cover, Roller Frame
Roller Length
15 in
Nap
3/8 in
Cover Material
Knit Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2007031
Zoro #
G3883586
UPC #
022384081086
Country of Origin
United States

Dimensions

Roller Length
15 in
Overall Length
15 in
Nap Size
3/8 in

Details

Item
Paint Roller Kit
Number of Pieces
7
Includes
1 1/2 in Angle Brush, Paint Tray, Roller Cover, Roller Frame
Nap
3/8 in
Cover Material
Knit Fabric
Surfaces
Semi-Smooth
Paint Type
All Paints, Stains
Features
Can Be Cleaned and Reused, Constructed with Thermo-Bond Technology That Seals The Fibers to The Core and Helps Keep Them From Shedding Into The Paint, Durable Paint Rollers Hold Up to Multiple Uses, Rollers with Excellent Paint Pickup for Increased Coverage Between Loadings
Shank Material
Chrome Plated Metal
Handle Material
Plastic
Capacity
1L
Material
Fabric, Polyester
Roller Frame Style
Cage
Surface Type
Semi-Smooth
Paint Roller Type
Standard Paint Roller Kit
Surface Material
Drywall
Number of Pieces Included
7
Handle Color
Black

Description

Paint Roller Kit, 15 in Roller Length, Nap Size 3/8 in, Cover Material Knit Fabric, Surface Material Drywall, Surface Type Semi-Smooth, 15 in Overall Length, Paint Roller Type Standard Paint Roller Kit, Roller Frame Style Cage, Handle Material Plastic, Paint Type All Paints, Stains, Handle Color Black, Shank Material Chrome Plated Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.