Paint Roller Kit, 4inL Roller, Knit Fabric
Mfr # 2007320
Zoro # G3883656
product price: $7.29
/eaSold in multiples of 2 for $14.58
Key Features
Number of Pieces
4
Includes
(2) Roller Covers, Paint Tray, Roller Frame
Roller Length
4 in
Nap
3/8 in
Cover Material
Knit Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2007320
Zoro #
G3883656
UPC #
022384039421
Country of Origin
United States
Dimensions
Roller Length
4 in
Overall Length
4 in
Nap Size
3/8 in
Details
Item
Mini Paint Roller Kit
Number of Pieces
4
Includes
(2) Roller Covers, Paint Tray, Roller Frame
Nap
3/8 in
Cover Material
Knit Fabric
Surfaces
Semi-Smooth
Paint Type
All Paints, Stains
Style
Roller
Features
Can Be Cleaned and Reused, Constructed with Thermo-Bond Technology That Seals The Fibers to The Core and Helps Keep Them From Shedding Into The Paint, Durable Paint Rollers Hold Up to Multiple Uses, Rollers with Excellent Paint Pickup for Increased Coverage Between Loadings
Handle Material
Plastic
Shank Material
Chrome Plated Metal
Material
Fabric
Surface Type
Semi-Smooth
Roller Frame Style
Cage
Surface Material
Drywall
Number of Pieces Included
4
Paint Roller Type
Mini Paint Roller Kit
Handle Color
Black
Description
Mini Paint Roller Kit, 4 in Roller Length, Nap Size 3/8 in, Cover Material Knit Fabric, Surface Material Drywall, Surface Type Semi-Smooth, 4 in Overall Length, Paint Roller Type Mini Paint Roller Kit, Roller Frame Style Cage, Handle Material Plastic, Paint Type All Paints, Stains, Handle Color Black, Shank Material Chrome Plated Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.