Zoro Homepage

Painting Mitt, Synthetic Lamb Wool, 12in.L

  • Mfr # 2007098

  • Zoro # G9991073


product price: $8.19
/ea
Sold in multiples of 6 for $49.14

Key Features

Material
Synthetic Lambs Wool
Size
9 in
Length
9 in
Width
6 in
Thickness
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2007098
Zoro #
G9991073
UPC #
022384048003
Country of Origin
China

Dimensions

Size
9 in
Length
9 in
Width
6 in
Thickness
2 in
Overall Length
9 in
Overall Width
5 3/8 in

Details

Item
Painting Mitt
Material
Synthetic Lambs Wool
Color
Tan
For Use With
Fencing, Pipes, Radiators, Railings
Application
Paints, Stains
Number Included
1
Applicator Type
Paint Mitt
Product Type
Paint Mitt

Description

Painting Mitt, Applicator Type Paint Mitt, 9 in Overall Length, 5 3/8 in Overall Width, Thickness 2 in, Material Synthetic Lambs Wool, Color Tan, Number Included 1, For Use With Fencing, Pipes, Radiators, Railings, Application Paints, Stains, Product Type Paint Mitt, Size 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.