Plastic Paint Pail, 1 qt
Mfr # 2007298
Zoro # G504377223
product price: $7.29
/eaSold in multiples of 4 for $29.16
Key Features
Capacity
1 qt
Material
Plastic
For Use With
Water Based Paints and Stains
Overall Depth
4 3/8 in
Includes
Air Tight Lid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2007298
Zoro #
G504377223
UPC #
022384970984
Country of Origin
China
Dimensions
Overall Depth
4 3/8 in
Overall Height
4 3/8 in
Overall Width
7 1/4 in
Overall Length
6 in
Details
Item
Paint Pail
Capacity
1 qt
Material
Plastic
For Use With
Water Based Paints and Stains
Includes
Air Tight Lid
Color
Red
Lid Included
Yes
Bucket Type
Paint Handheld Cups
Reusable
Yes
Sub Brand
Shur-Line
Description
Paint Pail, Bucket Type Paint Handheld Cups, Capacity 1 qt, Material Plastic, 4 3/8 in Overall Depth, 6 in Overall Length, 7 1/4 in Overall Width, 4 3/8 in Overall Height, Color Red, For Use With Water Based Paints and Stains, Includes Air Tight Lid, Lid Included Yes, Reusable Yes, Sub Brand Shur-Line
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.