Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Shur-Line Plastic Paint Tray, 15.25" L, 11.62" W 12100

Plastic Paint Tray, 15.25" L, 11.62" W (Discontinued)

  • Mfr # 12100
  • Zoro # G3926066
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12100
Zoro #
G3926066
UPC #
22384121003
Country of Origin
United States

Dimensions

Length
15.25"
Width
11.62"
Overall Height
3.5"

Details

Item
Paint Tray
Material
Plastic
Color
Red

Description

Durable and reusable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AL, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.