Zoro Homepage

Roller Frame, 4 Wire Cage, 14" L, Threaded

  • Mfr # 80130SL

  • Zoro # G712926077


product price: $2.45
/ea
Sold in multiples of 5 for $12.25

Key Features

Roller Length
4 in
Handle Material
Plastic
Overall Length
14 in
Roller Frame Style
4 Wire Cage
Handle Type
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80130SL
Zoro #
G712926077
UPC #
042909142849
Country of Origin
China

Dimensions

Roller Length
4 in
Overall Length
14 in

Details

Item
Roller Frame
Handle Material
Plastic
Roller Frame Style
4 Wire Cage
Handle Type
Threaded
Paint Roller Type
Paint Roller Frame
Handle Color
Black

Description

Roller Frame, Roller Length 4 in, Roller Frame Style 4 Wire Cage, 14 in Overall Length, Paint Roller Type Paint Roller Frame, Handle Material Plastic, Handle Type Threaded, Paint Type Not Applicable, Handle Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.