Zoro Homepage

Shur-Line 6570L Easy Reach 2.5 ft. To 5 ft. Pole

  • Mfr # 3356730

  • Zoro # G204090118


product price: $69.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3356730
Zoro #
G204090118
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Features
  • Universal threaded end.
  • Thumb latch.
  • Hook loop for hanging.
  • Padded lower section.
  • Adjustable length - 2.5 ft. To 5 ft.
  • Item weight - 8.25 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.