Staining Pad, 7-5/8 in.L, Green
Mfr # 2007091
Zoro # G9991213
product price: $11.75
/eaSold in multiples of 8 for $94.00
Key Features
Material
Plastic
Size
9 in
Length
7 5/8 in
Width
6 1/2 in
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2007091
Zoro #
G9991213
UPC #
022384952935
Country of Origin
China
Dimensions
Size
9 in
Length
7 5/8 in
Width
6 1/2 in
Overall Length
7 5/8 in
Overall Width
6 1/2 in
Details
Item
Pad Refill
Material
Plastic
Color
Green
For Use With
1791257
Nap
3/8 in
Includes
Retractable Groove Tool
Application
Paints, Stains
Lighted
No
Number Included
1
Compatible with Manufacturer Part Number
1791257
Product Type
Refill Pad
Description
Pad Refill, Product Type Refill Pad, Lighted No, 7 5/8 in Overall Length, 6 1/2 in Overall Width, Material Plastic, Application Paints, Stains, Compatible with Manufacturer Part Number 1791257, Color Green, Number Included 1, For Use With 1791257, Includes Retractable Groove Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.