Tear Resistant Paint Pad, 3-3/4x9, Red/Blk
Mfr # 2005765
Zoro # G3619901
product price: $10.89
/eaSold in multiples of 10 for $108.90
Key Features
Length
3 3/4 in
Width
9 in
For Use With
Hardwood Floor or Deck Coatings, Paints, Polyurethane, Stains
Construction
Plastic
Includes
Comfort Grip Handle, Tear Resistant Pad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2005765
Zoro #
G3619901
UPC #
022384006805
Country of Origin
China
Dimensions
Length
3 3/4 in
Width
9 in
Overall Length
3 3/4 in
Overall Width
9 in
Details
Item
Handheld Pad
For Use With
Hardwood Floor or Deck Coatings, Paints, Polyurethane, Stains
Construction
Plastic
Includes
Comfort Grip Handle, Tear Resistant Pad
Color
Black/Red
Material
Plastic
Application
Paints, Stains
Compatible with Manufacturer Part Number
3955109
Lighted
No
Number Included
1
Product Type
Paint Edger
Compatible Grainger Part Number
12G335
Description
Handheld Pad, Product Type Paint Edger, Lighted No, 3 3/4 in Overall Length, 9 in Overall Width, Material Plastic, Application Paints, Stains, Compatible with Manufacturer Part Number 3955109, Color Black/Red, Number Included 1, Compatible with Grainger Part Number 12G335, For Use With Hardwood Floor or Deck Coatings, Paints, Polyurethane, Stains, Includes Comfort Grip Handle, Tear Resistant Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.