Zoro Homepage

Touch Up Painter, Red, 2-1/2" W, 6" L

  • Mfr # 2007058

  • Zoro # G5480636


product price: $8.39
/ea
Sold in multiples of 2 for $16.78

Key Features

Material
Plastic
Length
6 in
Width
2 1/2 in
Color
Red
For Use With
Sealers, Stains
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2007058
Zoro #
G5480636
UPC #
022384962705
Country of Origin
China

Dimensions

Length
6 in
Width
2 1/2 in
Overall Length
6 in
Overall Width
2 1/2 in

Details

Item
Touch Up Painter
Material
Plastic
Color
Red
For Use With
Sealers, Stains
Nap
1/4 in
Includes
Roller, Storage
Application
Paints
Roller Material
Woven Fabric
Lighted
No
Product Type
Paint Edger
Number Included
1

Description

Touch Up Painter, Product Type Paint Edger, Lighted No, 6 in Overall Length, 2 1/2 in Overall Width, Material Plastic, Application Paints, Color Red, Number Included 1, For Use With Sealers, Stains, Includes Roller, Storage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.