ACTIVE UHF DIRECTIONAL ANTENNA 470-698 MHZ, SWITCHABLE -6 DB, 0 DB, +6 DB, +12 D
Mfr # UA874US
Zoro # G622443411
product price: $447.99
/ea
Free Shipping & Returns
Key Features
Compatible With
Shure Products: Wireless Receivers, Antenna Distribution Systems
Frequency Band Type
UHF
Operating Frequency Range
470 MHz to 698 MHz
Directivity
Directional
Form Factor
Ceiling Mount, Wall/Stand, Wall Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UA874US
Zoro #
G622443411
UPC #
42406475693
Country of Origin
Mexico
Details
Compatible With
Shure Products: Wireless Receivers, Antenna Distribution Systems
Frequency Band Type
UHF
Operating Frequency Range
470 MHz to 698 MHz
Directivity
Directional
Form Factor
Ceiling Mount, Wall/Stand, Wall Mount
Item
Antenna
Includes
UA874 Active Directional Antenna, Swivel Adapter Bracket
Description
B, OVERLOAD LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.