ANTENNA CABLE, COAXIAL, BNC (15 M)
Mfr # UA850
Zoro # G722445407
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Cable Type
Coaxial
Connector on Second End Details
BNC Antenna
Device Supported
Antenna Rotator
Connector Type on First End
BNC Antenna
Cable Length
49.21 ft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UA850
Zoro #
G722445407
UPC #
42406504157
Country of Origin
China
Dimensions
Cable Length
49.21 ft
Details
Cable Type
Coaxial
Connector on Second End Details
BNC Antenna
Device Supported
Antenna Rotator
Connector Type on First End
BNC Antenna
Item
Antenna Cable
Connector on First End Details
BNC Antenna
Compatible With
Shure PA805 Antenna
Conductor
Copper
Connector Type on Second End
BNC Antenna
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.