ANTENNA CABLE, COAXIAL, BNC (2 M)
Mfr # UA806
Zoro # G321706060
product price: $43.99
/eaKey Features
Cable Type
Coaxial
Connector on Second End Details
1 x BNC Antenna - Female
Connector on First End Details
1 x BNC Antenna - Female
Connector Type on First End
BNC Antenna - Female
Connector Type on Second End
BNC Antenna - Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UA806
Zoro #
G321706060
UPC #
42406504164
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Cable Type
Coaxial
Connector on Second End Details
1 x BNC Antenna - Female
Connector on First End Details
1 x BNC Antenna - Female
Connector Type on First End
BNC Antenna - Female
Connector Type on Second End
BNC Antenna - Female
Item
Antenna Cable
Standards
RG58C/U
Conductor
Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.