ANTENNA CABLE WITH SMA CONNECTORS (15.2 M)
Mfr # UA850-RSMA
Zoro # G822445123
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Cable Type
Coaxial
Compatible With
Shure GLX-D Advanced Digital Wireless System
Connector Type on First End
SMA Antenna
Connector on Second End Details
1 x SMA Antenna
Cable Length
49.87 ft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UA850-RSMA
Zoro #
G822445123
UPC #
42406054966
Country of Origin
China
Dimensions
Cable Length
49.87 ft
Details
Item
Antenna Cable
Cable Type
Coaxial
Compatible With
Shure GLX-D Advanced Digital Wireless System
Connector Type on First End
SMA Antenna
Connector on Second End Details
1 x SMA Antenna
Features
Reversible
Connector Type on Second End
SMA Antenna
Connector on First End Details
1 x SMA Antenna
Device Supported
Antenna, Wireless Receiver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.