ANTENNA CABLE WITH SMA CONNECTORS (30.5 M)
Mfr # UA8100-RSMA
Zoro # G922446464
product price: $352.99
/ea
Free Shipping & Returns
Key Features
Connector Type on First End
R-SMA Antenna
Connector on Second End Details
1 x R-SMA Antenna
Connector on First End Details
1 x R-SMA Antenna
Compatible With
Shure GLX-D Digital Wireless System
Features
Reversible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UA8100-RSMA
Zoro #
G922446464
UPC #
42406461528
Country of Origin
China
Dimensions
Cable Length
100.07 ft
Details
Connector Type on First End
R-SMA Antenna
Item
Antenna Cable
Connector on Second End Details
1 x R-SMA Antenna
Connector on First End Details
1 x R-SMA Antenna
Compatible With
Shure GLX-D Digital Wireless System
Features
Reversible
Device Supported
Antenna, Wireless Receiver
Connector Type on Second End
R-SMA Antenna
Cable Type
Coaxial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.