Zoro Homepage
This item is Discontinued.
Shure Black Button Mic Bi-Directional 3-Pin Xlr MX395B/BI

Black Button Mic Bi-Directional 3-Pin Xlr (Discontinued)

  • Mfr # MX395B/BI
  • Zoro # G2737899
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX395B/BI
Zoro #
G2737899
UPC #
-
Country of Origin
Unknown

Dimensions

Length
4"
Diameter
1.5"

Details

Color
Black
Impedance
170 Ohm
Material
Aluminum
Product Type
Microphone
Microphone Type
Surface Mount

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.