Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLX14 HEADSET SYSTEM W/PGA31

  • Mfr # BLX14/P31-H11

  • Zoro # G221706405


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Minimum Frequency Response
50 Hz
Maximum Frequency
15 kHz
Maximum Operating Frequency
596 MHz
Battery Size
AA
Number of Batteries Supported
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLX14/P31-H11
Zoro #
G221706405
UPC #
42406470315
Country of Origin
Philippines

Dimensions

Battery Size
AA

Details

Item
Wireless Microphone System
Minimum Frequency Response
50 Hz
Maximum Frequency
15 kHz
Maximum Operating Frequency
596 MHz
Number of Batteries Supported
2
Battery Chemistry
Alkaline
Minimum Operating Frequency
572 MHz
Signal to Noise Ratio (SNR A-Weighted)
100 dB(A)
Material
Acrylonitrile Butadiene Styrene (ABS)
Battery Run Time
14 Hour
Operating Range
299.87 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.