BLX14 HEADSET SYSTEM W/PGA31
Mfr # BLX14/P31-J11
Zoro # G521707539
product price: $469.99
/ea
Free Shipping & Returns
Key Features
Minimum Operating Frequency
596 MHz
Operating Range
299.87 ft
Battery Run Time
14 Hour
Number of Batteries Supported
2
Battery Chemistry
Alkaline
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BLX14/P31-J11
Zoro #
G521707539
UPC #
42406262552
Country of Origin
China
Dimensions
Battery Size
AA
Details
Minimum Operating Frequency
596 MHz
Operating Range
299.87 ft
Battery Run Time
14 Hour
Number of Batteries Supported
2
Battery Chemistry
Alkaline
Maximum Operating Frequency
616 MHz
Minimum Frequency Response
50 Hz
Maximum Frequency
15 kHz
Item
Wireless Microphone System
Material
Acrylonitrile Butadiene Styrene (ABS)
Signal to Noise Ratio (SNR A-Weighted)
100 dB(A)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.