Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLX14 HEADSET SYSTEM W/SM31

  • Mfr # BLX14/SM31-H9

  • Zoro # G622446115


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Battery Size
AA
Minimum Frequency Response
50 Hz
Battery Chemistry
Alkaline
Number of Batteries Supported
2
Maximum Frequency
15 kHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLX14/SM31-H9
Zoro #
G622446115
UPC #
42406555401
Country of Origin
China

Dimensions

Battery Size
AA

Details

Minimum Frequency Response
50 Hz
Battery Chemistry
Alkaline
Number of Batteries Supported
2
Maximum Frequency
15 kHz
Battery Run Time
14 Hour
Signal to Noise Ratio (SNR)
66 dB
Maximum Operating Frequency
542 MHz
Minimum Operating Frequency
512 MHz
Operating Range
299.87 ft
Item
Wireless Microphone System
Includes
BLX4 Wireless Receiver, BLX1 Bodypack Transmitter, SM31 Fitness Headset Microphone, Power Supply, Clothing Clip, Windscreens, User Guide, 1 x 95E16526 Carrying Case
Material
Acrylonitrile Butadiene Styrene (ABS)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.