
Bodypack Transmitter With Integrated Omnidirectional Mic (Discontinued)
- Mfr # MXW1/O=-Z10
- Zoro # G4009239
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MXW1/O=-Z10
Zoro #
G4009239
UPC #
-
Country of Origin
Unknown
Dimensions
Width
1.8"
Height
0.9"
Depth
3.9"
Details
Battery Run Time
9 Hour
Battery Chemistry
Lithium Ion (Li-Ion)
Operating Range
160 ft
Product Type
Wireless Bodypack Microphone Transmitter
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.