Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dante (4 inputs) to Analog (1 input/1 output) Router/USB Interface (1 input/1 output on block conne

  • Mfr # ANIUSB-MATRIX

  • Zoro # G521703074


product price: $1,120.99
/ea
Free Shipping & Returns

Key Features

Height
1.6 in
Depth
5 in
Signaling Type
Analog
Power Source
PoE
Width
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANIUSB-MATRIX
Zoro #
G521703074
UPC #
042406512602
Country of Origin
China

Dimensions

Height
1.6 in
Depth
5 in
Width
5.5 in

Details

Signaling Type
Analog
Power Source
PoE

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.