DUAL DOCKING RECHARGING STATION FOR 2 SB903 LI-ION BATTERIES AND/OR SLXD1/SLXD2,

  • Mfr # SBC203-US

  • Zoro # G922445030


product price:  $177.99
/ea
Free Shipping & Returns

Key Features

Compatible Devices
Battery, Transmitter
Length
6.5 in
Charging Capability
Yes
Height
2.6 in
Width
3.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBC203-US
Zoro #
G922445030
UPC #
42406473354
Country of Origin
China

Dimensions

Length
6.5 in
Height
2.6 in
Width
3.9 in

Details

Compatible Devices
Battery, Transmitter
Charging Capability
Yes
Includes
SBC203 Dual Docking Recharging Station for SB903 Lithium-Ion Battery 15W USB Power Supply USB-C Cable Bottom Plate 4 x Screws for Attaching Additional Units
Item
Cradle
Connectivity Technology
Docking

Description

INCLUDES USB-USB-C CABLE AND US POWER SUPPLY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.