Zoro Homepage
This item is Discontinued.
Shure Includes Shure Slx1 And Wl185Microflex Cardioid Lavalier Mi SLX14/85-G4

Includes Shure Slx1 And Wl185Microflex Cardioid Lavalier Mi (Discontinued)

  • Mfr # SLX14/85-G4
  • Zoro # G4119942
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLX14/85-G4
Zoro #
G4119942
UPC #
-
Country of Origin
Unknown

Dimensions

Height
1.7"
Width
7.8"
Depth
5.3"

Details

Battery Chemistry
Alkaline
Operating Range
300 ft
Battery Run Time
8 Hour
Product Type
Wireless Microphone System

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.