Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Shure Includes Slx4 Diversity Receiver; Slx1 Bodypack Transmi SLX124/85/SM58-J3

Includes Slx4 Diversity Receiver; Slx1 Bodypack Transmi (Discontinued)

  • Mfr # SLX124/85/SM58-J3
  • Zoro # G5779729
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLX124/85/SM58-J3
Zoro #
G5779729
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
5.3"
Height
1.7"
Width
7.8"

Details

Battery Chemistry
Alkaline
Battery Run Time
8 Hour
Operating Range
328.08 ft
Product Type
Wireless Microphone System

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.