Zoro Homepage

INSTRUMENT CABLE TA4F TO RIGHT-ANGLE 1/4 CONNECTOR, 0.75 M

  • Mfr # WA304

  • Zoro # G821703057


product price: $24.69
/ea

Key Features

Compatibility
Shure Bodypack Transmitters:T1, SC1, PG1, PGX1, SLX1, LX1, U1, UC1, ULX, UR1, UT1
Connection A
1 x 4-pin XLR Audio - Female
Device Supported
Guitar, Audio Device
Conductor Material
Copper
Cable Length
2 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA304
Zoro #
G821703057
UPC #
-
Country of Origin
China

Dimensions

Cable Length
2 ft

Details

Compatibility
Shure Bodypack Transmitters:T1, SC1, PG1, PGX1, SLX1, LX1, U1, UC1, ULX, UR1, UT1
Connection A
1 x 4-pin XLR Audio - Female
Device Supported
Guitar, Audio Device
Conductor Material
Copper
Connection B
1 x 6.35mm Audio - Male
Features
Right-angled Connector

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.