This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- SM11-CN
- Zoro #
- G1774988
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Length
- 1.5"
- Cable Length
- 4 ft
- Diameter
- 0.6"
Details
- Material
- Aluminum
- Impedance
- 150 Ohm
- Product Type
- Microphone
- Microphone Type
- Lapel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.