Zoro Homepage
This item is Discontinued.
Shure Psm300 Wireless System With Se112-Gr Earphones P3TR112GR-G20

Psm300 Wireless System With Se112-Gr Earphones (Discontinued)

  • Mfr # P3TR112GR-G20
  • Zoro # G4614763
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3TR112GR-G20
Zoro #
G4614763
UPC #
-
Country of Origin
Unknown

Dimensions

Height
4.3"
Length
3"
Depth
0.8"
Width
2.5"

Details

Product Type
Wireless Microphone System
Battery Run Time
6 Hour
Operating Range
300 ft

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.