Zoro Homepage

SE846 EARPHONE, CLEAR

  • Mfr # SE846G2CL

  • Zoro # G322444404


product price: $1,139.99
/ea
Free Shipping & Returns

Key Features

Host Interface
Mini-phone (3.5mm), MMCX
Earpiece Type
Binaural
Connector Plating
Gold Plated
Includes
SE846 GEN 2 Sound Isolating Earphones 1 x Universal 3.5 Mm Earphone Cable 1 x Premium Carrying Case 1 x 1/4" Adapter 1 x Soft Flex Sleeves (S, M, L) 1 x Foam Sleeves (S, M, L) 1 x Comply Sleeves (Xs, S, M, L) 1 x Triple Flange Sleeves 1 x Yellow Foam Sleeves 1 x Extended, Balanced, Warm And Bright Sound Signature Filters
Features
Sound Isolation, Ergonomic Design, Detachable Cable, Comfortable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE846G2CL
Zoro #
G322444404
UPC #
42406560122
Country of Origin
China

Dimensions

Cable Length
5.33 ft

Details

Host Interface
Mini-phone (3.5mm), MMCX
Earpiece Type
Binaural
Item
Earphone
Connector Plating
Gold Plated
Includes
SE846 GEN 2 Sound Isolating Earphones 1 x Universal 3.5 Mm Earphone Cable 1 x Premium Carrying Case 1 x 1/4" Adapter 1 x Soft Flex Sleeves (S, M, L) 1 x Foam Sleeves (S, M, L) 1 x Comply Sleeves (Xs, S, M, L) 1 x Triple Flange Sleeves 1 x Yellow Foam Sleeves 1 x Extended, Balanced, Warm And Bright Sound Signature Filters
Features
Sound Isolation, Ergonomic Design, Detachable Cable, Comfortable
Connectivity Technology
Wireless
Sound Pressure Level
114 dB
Sound Mode
Stereo
Maximum Frequency
20 kHz
Impedance
9 Ohm
Earpiece Design
Over-the-ear
Hi-Res Audio
Yes
Color
Clear
Minimum Frequency Response
15 Hz
Mount Type
In-ear

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.