Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Shure Shure Pga58-Xlr Cardioid Dynamic Vocal Microphonewith 15In Xlr-Xlr Cab PGA58-XLR

Shure Pga58-Xlr Cardioid Dynamic Vocal Microphonewith 15In Xlr-Xlr Cab (Discontinued)

  • Mfr # PGA58-XLR
  • Zoro # G2196184
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGA58-XLR
Zoro #
G2196184
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
15.09 ft

Details

Color
Black Metallic
Product Type
Microphone
Impedance
150 Ohm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.