Zoro Homepage
This item is Discontinued.
Shure Shure Wireless Combo Systemlavalier With Sm58 Handheld SLX124/85/SM58-G4

Shure Wireless Combo Systemlavalier With Sm58 Handheld (Discontinued)

  • Mfr # SLX124/85/SM58-G4
  • Zoro # G8044230
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLX124/85/SM58-G4
Zoro #
G8044230
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
5.3"
Width
7.8"
Height
1.7"

Details

Battery Chemistry
Alkaline
Product Type
Wireless Microphone System
Operating Range
328.08 ft
Battery Run Time
8 Hour

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.