TH53 HEADSET, OMNIDIRECTIONAL POLAR PATTERN, 1.6 MM CABLE DIAMETER, MTQG CONNECT
Mfr # TH53T/O-MTQG
Zoro # G821703750
product price: $809.99
/ea
Free Shipping & Returns
Key Features
Sound Mode
Stereo
Microphone Technology
Omni-directional
Maximum Frequency
20 kHz
Earpiece Type
Binaural
Earpiece Design
Behind-the-ear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TH53T/O-MTQG
Zoro #
G821703750
UPC #
42406214148
Country of Origin
Mexico
Dimensions
Cable Length
0.06"
Details
Sound Mode
Stereo
Microphone Technology
Omni-directional
Maximum Frequency
20 kHz
Earpiece Type
Binaural
Earpiece Design
Behind-the-ear
Connectivity Technology
Wired
Item
Earset
Minimum Frequency Response
20 Hz
Includes
TwinPlex TH53 Subminiature Headworn Microphone, Storage Case, 3 x Frequency Caps, Flat Response, 2 x Frequency Caps, Presence Response, 2 x Windscreen2, 2 x Cable Clip, 2 x Cable Flex, 1 x Collar Clip
Sound Pressure Level
142 dB
Microphone Design
Boom
Host Interface
MTQG
Mount Type
In-ear
Description
OR, TAN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.