Synthetic Lambs Wool Replacement Cover f/Shur-LOK Swivel Pad

  • Mfr # 1710

  • Zoro # G4499016


product price: $15.53
/ea

Key Features

Height
20
Color
Black
Length
15.75
Width
15.75
Material
Metal Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1710
Zoro #
G4499016
UPC #
703485617106
Country of Origin
Canada

Dimensions

Height
20
Length
15.75
Width
15.75

Details

Color
Black
Material
Metal Wire

Description

Shurhold Synthetic Lambs Wool Replacement Cover f/Shur-LOK Swivel Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.