This item is Discontinued.

Shurtape 2in. X 60 YARD 10 mil Industrial grade cloth duct tape  _x000D_Polycoated PC-609-2-SIL 207423

2in. X 60 YARD 10 mil Industrial grade cloth duct tape _x000D_Polycoated PC-609-2-SIL (Discontinued)

  • Mfr # 207423
  • Zoro # G411335644
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
207423
Zoro #
G411335644
UPC #
-
Country of Origin
Unknown

Dimensions

Imperial Tape Length
60 YARD
Imperial Tape Width
2in.
Metric Tape Length
55m
Metric Tape Width
48mm
Tape Thickness
10 mil

Details

Tape Color
Silver
Tensile Strength
26 lbs
Tape Backing Material
Waterproof polyethylene film with a cloth carrier
Tape Adhesive Material
Blended rubber adhesive
Tape Elongation
0.16

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.