Shop SHURTAPE

AP 180 Carton Sealing Tape, 2 in. x 110 Yards 1.8 Mil, Clear

  • Mfr # B862550

  • Zoro # G824185041


product price:  $126.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B862550
Zoro #
G824185041
UPC #
-
Country of Origin
China

Description

Shurtape AP 180 Carton Sealing Tape 2 in x 110 Yds 1.8 Mil Clear Production grade acrylic packaging tape for manual and automated industrial sealing of lightweight cartons. AP 180 is constructed with a durable BOPP film that provides stiffness and strength for automated applications, and a high-quality adhesive that provides clarity, UV resistance, premium aging characteristics and low odor for a variety of carton sealing applications. Application Standards include FDA Indirect Contact CFR 21, 175.105, FDA Indirect Contact CFR 21, 177.1520. Features: Production grade, light duty acrylic packaging tape UV-resistant Excellent aging characteristics for long-term use Performs in a range of temperatures Backing: 25 micron cast biaxially oriented polypropylene film Adhesive: Emulsion acrylic adhesive Features AP 180 Carton Sealing Tape 2 in. x 110 Yards 1.8 Mil Clear. Production grade, light duty acrylic packaging tape. UV-resistant. Excellent aging characteristics for long-term use. Performs in a range of temperatures. Backing: 25 micron cast biaxially oriented polypropylene film. Adhesive: Emulsion acrylic adhesive. We provide high-quality modern products to be enjoyed by many clients. Specifications Color: Clear. Size: 2 in. x 110 Yards. Weight: 0.572 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.