Shop SHURTAPE
See all product information
Create Account
AP 201 Carton Sealing Tape, 3 in. x 110 Yards - 2 Mil, Clear
Mfr # B862537
Zoro # G924185866
product price:Â $196.99
/ea
Free Shipping & Returns
Key Features
Tape Application
Hand
Series
AP 201
Tape Adhesive
Acrylic
Max. Tape Performance Temp.
180 Degrees F
Message
No Message
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B862537
- Zoro #
- G924185866
- UPC #
- -
- Country of Origin
- China
Dimensions
- Tape Thickness
- 2 mil
- Width
- 2 in
- Tape Core Diameter
- 3 in
- Length
- 110 yd
Details
- Tape Application
- Hand
- Series
- AP 201
- Tape Adhesive
- Acrylic
- Max. Tape Performance Temp.
- 180 Degrees F
- Message
- No Message
- Tape Tensile Strength
- 24 lb/in
- Material
- Polypropylene, Acrylic
- Item
- Carton Sealing Tape
- Tape Backing Material
- Biaxially Oriented Polypropylene (bopp)
- Tape Color
- Clear
Description
Shurtape AP 201 Carton Sealing Tape 3 in x 110 Yds. 2 Mil Clear Production grade acrylic packaging tape for light- to medium-weight carton sealing in manual and automated industrial sealing applications. AP 201 offers a 28 micron cast BOPP film backing and high-quality adhesive engineered to deliver clarity, UV resistance, premium aging characteristics and low odor. Applicable Standards include FDA Indirect Contact CFR 21, 175.105, FDA Indirect Contact CFR 21, 177.1520. Features: Production grade, light/medium duty acrylic packaging tape UV-resistant Excellent aging characteristics Performs in a range of temperatures Backing: 28 micron cast biaxially oriented polypropylene film Adhesive: Emulsion acrylic adhesive Features AP 201 Carton Sealing Tape 3 in. x 110 Yards - 2 Mil Clear. Production grade, light/medium duty acrylic packaging tape. UV-resistant. Excellent aging characteristics. Performs in a range of temperatures. Backing: 28 micron cast biaxially oriented polypropylene film. Adhesive: Emulsion acrylic adhesive. We provide high-quality modern products to be enjoyed by many clients. Specifications Color: Clear. Size: 3 in. x 110 Yards. Weight: 0.9 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.