Zoro Homepage

Cart System Three Sculpwood Paste 1610K91

  • Mfr # 202872

  • Zoro # G710072400


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Tape Thickness
5.08 mil
Overall Width
4.88 in
Overall Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202872
Zoro #
G710072400
UPC #
40074001671
Country of Origin
United States

Dimensions

Tape Thickness
5.08 mil
Overall Width
4.88 in
Overall Depth
1 in

Description

Removes cleanly from painted walls, trim, woodwork, glass and metal for up to 14 days without damage even when exposed to direct or indirect sunlight.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.