Zoro Homepage

Carton Sealing Tape, Clear, 1.8 mil Thick

  • Mfr # 207149

  • Zoro # G503753400


product price: $6.19
/ea

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Rubber
Tape Thickness
1.8 mil
Tape Color
Clear
Tape Adhesive Strength
44 oz/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207149
Zoro #
G503753400
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
1.8 mil
Tape Core Diameter
3 in
Tape Roll Diameter
4.44 in
Metric Tape Width
48 mm
Imperial Tape Length
110 yd
Metric Tape Length
100 m
Imperial Tape Width
2 in

Details

Item
Carton Sealing Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Rubber
Tape Color
Clear
Tape Adhesive Strength
44 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
-20 Degrees F
Standards
ASTM D 1974, CID A-A-1684C, FDA Indirect Contact CFR 21
Max. Tape Performance Temp.
150 Degrees F
Tape Tensile Strength
27 lb/in
Tape Strength Rating
Standard Duty
Tape Elongation
150 %
Series
HP 200

Description

Clear, Tape Adhesive Rubber, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Tensile Strength 27 lb/in, Tape Thickness 1.8 mil, Imperial Tape Length 110 yd, Imperial Tape Width 2 in, Metric Tape Length 100 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Carton Sealing Tape, Series HP 200, ASTM D 1974, CID A-A-1684C, FDA Indirect Contact CFR 21, Tape Adhesive Strength 44 oz/in, Tape Backing Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.