Zoro Homepage

Carton Sealing Tape, Roll, 1371m L, PK6

  • Mfr # 208511

  • Zoro # G2102226


product price: $228.99
/pk 6, $38.17/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Rubber
Tape Thickness
1.9 mil
Tape Width
48 mm
Tape Length
1,371 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208511
Zoro #
G2102226
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
1.9 mil
Tape Width
48 mm
Tape Length
1,371 m
Tape Core Diameter
3 in
Diameter
11.89"
Thickness
1.90 mil
Width
48mm
Length
1371m
Core Size
3"
Size
48mm x 1371m
Height
1.89IN
Metric Tape Width
48 mm
Metric Tape Length
1,371 m
Imperial Tape Length
1,640 yd
Tape Roll Diameter
11.89 in
Imperial Tape Width
2 in

Details

Item
Carton Sealing Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Rubber
Tape Shape
Continuous Roll
Tape Color
Clear
Tape Adhesive Strength
44 oz/in
Tape Application
Machine
Min. Tape Performance Temp.
-20 Degrees F
Standards
ASTM D 1974
Shape
Continuous Roll
Shear Strength
Not Rated
Color
Clear
Max. Tape Performance Temp.
150 Degrees F
Tape Elongation
150 %
Material
Polypropylene
Tape Tensile Strength
27 lb/in
Series
HP 200
Tensile Strength
44 lb./in.
Adhesive
Synthetic rubber/resin hot melt adhesive
Legend
No legend
Adhesion Strength
44 oz./in.
Performance Temp.
-20 Degrees to 150 Degrees F
Elongation
150%
Tensile (Breaking Strength)
27 lbs/in width
Weight
6.524LB
Adhesion to Stainless Steel
44 oz/in width
Temperature Range
-20 F - 150 F
Package Configuration
Case
Shelf Life
12 mo
Tape Strength Rating
Standard Duty
Recycled Cardboard Capable
Not Recycled Cardboard Capable

Description

Clear, Tape Adhesive Rubber, Tape Application Machine, Tape Strength Rating Standard Duty, Tape Tensile Strength 27 lb/in, Tape Thickness 1.9 mil, Imperial Tape Length 1,640 yd, Imperial Tape Width 2 in, Metric Tape Length 1,371 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Carton Sealing Tape, Message Not Applicable, Package Configuration Case, Series HP 200, Shelf Life 12 mo, ASTM D 1974, Tape Adhesive Strength 44 oz/in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.