Zoro Homepage

Carton Tape, Clear, 48mm x 100m, PK36

  • Mfr # 100961

  • Zoro # G4537766


product price: $135.99
/pk 36, $3.78/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Rubber
Tape Thickness
1.9 mil
Tape Width
48 mm
Tape Length
100 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100961
Zoro #
G4537766
UPC #
00673041400797
Country of Origin
United States

Dimensions

Tape Thickness
1.9 mil
Tape Width
48 mm
Tape Length
100 m
Tape Core Diameter
3 in
Thickness
1.90 mil
Length
100m
Diameter
4.44"
Width
48mm
Core Size
3"
Size
48mm x 100m
Height
48mm
Imperial Tape Width
2 in
Metric Tape Width
48 mm
Tape Roll Diameter
4.44 in
Metric Tape Length
100 m
Imperial Tape Length
110 yd

Details

Item
Carton Sealing Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Rubber
Tape Shape
Continuous Roll
Tape Color
Clear
Tape Adhesive Strength
30 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
-20 Degrees F
Legend
No legend
Performance Temp.
-20 Degrees to 100 Degrees F
Material
Polypropylene
Color
Clear
Tape Elongation
150 %
Shear Strength
Not Rated
Max. Tape Performance Temp.
100 Degrees F
Standards
CID A-A-1684C
Shape
Continuous Roll
Tensile Strength
44 lb./in.
Series
HP 232
Tape Tensile Strength
27 lb/in
Adhesion Strength
30 oz./in.
Adhesive
Synthetic rubber/resin hot melt adhesive
Temperature Range
-20 F - 100 F
Elongation
150%
Tensile (Breaking Strength)
27 lbs/in width
Weight
0.505LB
Adhesion to Stainless Steel
30 oz/in width
Package Configuration
Case
Tape Strength Rating
Light Duty
Shelf Life
12 mo
Recycled Cardboard Capable
Not Recycled Cardboard Capable

Description

Clear, Tape Adhesive Rubber, Tape Application Hand, Tape Strength Rating Light Duty, Tape Tensile Strength 27 lb/in, Tape Thickness 1.9 mil, Imperial Tape Length 110 yd, Imperial Tape Width 2 in, Metric Tape Length 100 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 100 Degrees F, Carton Sealing Tape, Message Not Applicable, Package Configuration Case, Series HP 232, Shelf Life 12 mo, CID A-A-1684C, Tape Adhesive Strength 30 oz/in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.