Zoro Homepage

Carton Tape, Clear, 48mm x 100m, PK36

  • Mfr # 230973

  • Zoro # G4619937


product price: $151.99
/pk 36, $4.22/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Acrylic
Tape Thickness
2.5 mil
Tape Width
48 mm
Tape Length
100 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230973
Zoro #
G4619937
UPC #
140074057880
Country of Origin
China

Dimensions

Tape Thickness
2.5 mil
Tape Width
48 mm
Tape Length
100 m
Tape Core Diameter
3 in
Thickness
2.50 mil
Length
100m
Width
48mm
Diameter
4.90"
Core Size
3"
Height
48mm
Size
48mm x 100m
Metric Tape Width
48 mm
Tape Roll Diameter
4.9 in
Imperial Tape Width
2 in
Metric Tape Length
100 m
Imperial Tape Length
110 yd

Details

Item
Acrylic Packing Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Color
Clear
Tape Adhesive Strength
27 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
-20 Degrees F
Color
Clear
Max. Tape Performance Temp.
180 Degrees F
Standards
FDA Indirect Contact CFR 21
Series
AP 401
Shape
Continuous Roll
Adhesion Strength
27 oz./in.
Legend
No legend
Tensile Strength
30 lb./in.
Adhesive
Emulsion acrylic adhesive
Performance Temp.
-20 Degrees to 180 Degrees F
Tape Tensile Strength
30 lb/in
Duct Tape Adhesive
Acrylic
Tape Elongation
150 %
Shear Strength
Not Rated
Material
Polypropylene
Elongation
150%
Tensile (Breaking Strength)
30 lbs/in width
Temperature Range
-20 F - 180 F
Weight
0.748LB
Adhesion to Stainless Steel
27 oz/in width
Tape Strength Rating
Standard Duty
Package Configuration
Case
Shelf Life
12 mo
Recycled Cardboard Capable
Not Recycled Cardboard Capable

Description

Clear, Tape Adhesive Acrylic, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Tensile Strength 30 lb/in, Tape Thickness 2.5 mil, Imperial Tape Length 110 yd, Imperial Tape Width 2 in, Metric Tape Length 100 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 180 Degrees F, Acrylic Packing Tape, Message Not Applicable, Package Configuration Case, Series AP 401, Shelf Life 12 mo, FDA Indirect Contact CFR 21

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.